CUTLINE 885689 HSS SPLIT DIE UNF 1/4 (1)
CUTLINE 885688 HSS SPLIT DIE UNF 1/4 (13/16)
See technical informationReferences
GISS Cutline:885689
Rubix:215A8052
EAN:3660338389603

Product details : CUTLINE 885689 HSS SPLIT DIE UNF 1/4 (1)
• HSS UNF split die
Technical specifications
Attributes
| Cage diameter | 25.4 mm |
|---|---|
| Thread | 0.907 mm |
| Body material | hss |
| Diameter | 25.4 mm |
| Threading diameter | 6.35 mm |
| No. of threads per inch | 28 |
Show UNSPSC/ECL@SS
£ 23.65 excl. VAT
/ Each
£ 28.38 incl. VAT
- Usually arrives within 14 working days
