Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885636 METRIC FINE SPLIT DIE M12 X 1.50 X 1.5/16 INCH
CUTLINE 885636 METRIC FINE SPLIT DIE M12 X 1.50 X 1.5/16 INCH
CUTLINE 885629 METRIC FINE SPLIT DIE M6 X 13/16OD
References
giss cutline:
885636
rubix:
215A8003
ean:
3660338389115
Product details
Technical specifications
Product details : CUTLINE 885636 METRIC FINE SPLIT DIE M12 X 1.50 X 1.5/16 INCH
• BS 1127
• Tolerance: 6g
• Chamfer lead: 1.5 threads
• Surface treatment: Bright
• Application: For hand or machine production
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.39
excl. VAT
/
Each
£
77.27
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
DORMER F310M14X1.5X1.5/16 F310 M14 X 1.50 DIE BS 1127:1950 5978574
DORMER F3305/8X1.1/2 ADJUSTABLE DIE 5/8 INCH X 18 5978825
GUHRING 00153 010.000 MACHINE TAPS 9001530100000
CUTLINE 885621 HSS SPLIT DIE M24.0X3.0 (2)
CUTLINE 885600 HSS SPLIT DIE M3.0X0.5 (13/16)
CUTLINE 885703 HSS SPLIT DIE 0BA (13/16)
DORMER F3701X2.1/4 ADJUSTABLE DIE 1 INCH X 11 5978455
WALTERPROT 64000-G3/8 DIES 5079625
GUHRING 00161 008.005 MACHINE TAPS 9001610080050
RIDGID 1/8-2IN 815A DIEHEAD 97080
DOR HSS DIE M12X1.5
GUHRING 00162 018.005 MACHINE TAPS 9001620180050
WALTERPROT 60003-M4 DIES 5079284
DOR HSS DIE M15X1.0
DORMER F1701/4 GUN NOSED DIE 1/4 INCH X 19 5977731