DORMER F3305/8X1.1/2 ADJUSTABLE DIE 5/8 INCH X 18 5978825
Cutting plates F330
See technical informationReferences
Dormer:F3305/8X1.1/2
Rubix:020545
EAN:7320760207604



Product details : DORMER F3305/8X1.1/2 ADJUSTABLE DIE 5/8 INCH X 18 5978825
HSS Adjustable cutting plate for UNC thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | unf 5/8-18 |
|---|---|
| Cage diameter | 38.1 mm |
| Thread | 1.41 mm |
| Body material | hss |
| Die-stock type | unf |
| Threading diameter | 15.88 mm |
| No. of threads per inch | 18 |
| Cage thickness | 12.7 mm |
| Type | adjustable cutting plate |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 77.14 excl. VAT
/ Each
£ 92.57 incl. VAT
- Usually arrives within 14 working days
