DORMER F1701/4 GUN NOSED DIE 1/4 INCH X 19 5977731


Cutting plates F170

References
dormer:F1701/4
rubix:1069692
manufacturer :5977731
ean:7320760104859
Gun Nosed Die 1/4 inchx19  ISO 2568
brand logo
Technical specifications
Threading1/4 in
TypeRound Die
Cage diameter38 mm
See all Specifications

Product details : DORMER F1701/4 GUN NOSED DIE 1/4 INCH X 19 5977731


HSS cutting plate for gas thread ISO 2568 for non-alloyed steel <850 N/mm². Cast iron Aluminium en aluminium- magnesium alloys Si <10%.
FILIERE 1/4 BSP F170 38 CLASS A HSS

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading1/4 in
TypeRound Die
Cage diameter38 mm
Cage thickness10 mm
Thread13.16 mm
Body materialHSS
ToleranceA
Threading (inch)1/4 ''
Diameter38 mm
Threading diameter6.35 mm
No. of threads per inch19
Show UNSPSC/ECL@SS
£ 77.22 excl. VAT
/ Each
£ 92.66 incl. VAT
  • Usually arrives within 14 working days