CUTLINE 885701 HSS SPLIT DIE UNF 1 (2)
CUTLINE 885688 HSS SPLIT DIE UNF 1/4 (13/16)
See technical informationReferences
GISS Cutline:885701
Rubix:215A8064
EAN:3660338389726

Product details : CUTLINE 885701 HSS SPLIT DIE UNF 1 (2)
• HSS UNF split die
Technical specifications
Attributes
| Cage diameter | 50.8 mm |
|---|---|
| Thread | 2.117 mm |
| Body material | hss |
| Diameter | 25.4 mm |
| Threading diameter | 25.4 mm |
| No. of threads per inch | 12 |
| Cage thickness | 50.8 mm |
Show UNSPSC/ECL@SS
£ 90.05 excl. VAT
/ Each
£ 108.06 incl. VAT
- Usually arrives within 14 working days
