References
Draper:60217
Rubix:382A4669
Manufacturer :60217
EAN:5010559602179

Product details : DRAPER 60217 150MM HALF ROUND-BASTARD (12)
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Body material | steel |
|---|---|
| Diameter | 12 mm |
| Type | bastard cut half round file |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 44.16 excl. VAT
/ Each
£ 52.99 incl. VAT
- Delivery usually within ( 7 ) days
