DORMER F310M24X2.0X2 F310 M24 X 2.00 DIE BS 1127:1950 5978613


Cutting plates F310

References
dormer:F310M24X2.0X2
rubix:293A7394
ean:7320760206218
Gun Nosed Die M24x2.00mm BS1127:1950
brand logo
Technical specifications
Thread2 mm
Body materialhss

Product details : DORMER F310M24X2.0X2 F310 M24 X 2.00 DIE BS 1127:1950 5978613


HSS Hexagonal cutting plate for metric fine thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
Thread2 mm
Body materialhss
Show UNSPSC/ECL@SS
£ 94.33 excl. VAT
/ Each
£ 113.20 incl. VAT
  • Usually arrives within 14 working days