Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885691 HSS SPLIT DIE UNF 3/8 (1)
CUTLINE 885691 HSS SPLIT DIE UNF 3/8 (1)
CUTLINE 885688 HSS SPLIT DIE UNF 1/4 (13/16)
References
giss cutline:
885691
rubix:
215A8054
ean:
3660338389627
Product details
Technical specifications
Product details : CUTLINE 885691 HSS SPLIT DIE UNF 3/8 (1)
• HSS UNF split die
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.10
excl. VAT
/
Each
£
30.12
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
DORMER F310M10X.75X1 ADJUSTABLE DIE M10 X 0.75 MM 5978532
GUHRING 00156 006.000 MACHINE TAPS 9001560060000
WALTERPROT 60003-M2.5 DIES 5079280
CUTLINE 885623 HSS LEFT HAND SPLIT DIE M5 X 13/16 INCH
DORMER F330 ROUND SPLIT DIE HSS GT 4 UNF 13/16 O/D
DORMER F1501/4 GUN NOSED DIE 1/4 INCH X 26 5977799
WALTERPROT 61000-M14X1 DIES 5079442
CUTLINE 885631 METRIC FINE SPLIT DIE M10 X 0.75 X 1 INCH O/D
DORMER F3201/2X1.1/2 ADJUSTABLE DIE 1/2 INCH X 13 5977975
DORMER F310M5X.5X13/16 ADJUSTABLE DIE M5 X 0.50 MM 5978075
DOR HSCO DIE M6
DORMER F110M16X1.5 GUN NOSED DIE M16 X 1.50 MM 5978650
CUTLINE 885650 HSS SPLIT DIE BSW 7/16 (1.5/16)
DOR HSS DIE M5X.5
CUTLINE 885674 HSS SPLIT DIE UNC 5/16 (1)