Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
WALTERPROT 60003-M2.5 DIES 5079280
WALTERPROT 60003-M2.5 DIES 5079280
Dies
References
walter prototyp:
60003-M2.5
rubix:
357A4271
manufacturer :
5079280
ean:
4042446038373
Technical specifications
Threading
m2,5
Type
die
Body material
steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WALTERPROT 60003-M2.5 DIES 5079280
ALTIUS
Strengths
•For long-chipping materials
Applications
External Thread
Technical specifications
Attributes
Threading
m2,5
Type
die
Body material
steel
Tolerance
6g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.17
excl. VAT
/
Each
£
128.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER F110M40X1.5 GUN NOSED DIE M40 X 1.50 MM 5977773
WALTERPROT 64000-G1/8 DIES 5079622
CUTLINE 885613 HSS SPLIT DIE M10.0X1.5 (1.1/2)
CUTLINE 885670 HSS SPLIT DIE BSF 1 (2)
CUTLINE 885706 HSS SPLIT DIE 3BA (13/16)
CUTLINE 885665 HSS SPLIT DIE BSF 9/16 (1.1/2)
DORMER F300M2.5X13/16 ADJUSTABLE DIE M2.5 X 0.45 MM 5978743
GUHRING 00162 006.004 MACHINE TAPS 9001620060040
DORMER F3301X2 ADJUSTABLE DIE 1 INCH X 12 5978768
DOR HSS DIE 1.1/4
"RIDGID 12558 DIE HEAD 2""BSPT"
WALTERPROT 60000-M6 DIES 5079259
CUTLINE 885689 HSS SPLIT DIE UNF 1/4 (1)
WALTERPROT 63000-UNF5/16 DIES 5079599
GUHRING 00121 008.000 MACHINE TAPS 9001210080000