Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
CUTLINE 885095 HSS TAP SET M7.0 X 1.0
CUTLINE 885095 HSS TAP SET M7.0 X 1.0
CUTLINE HSS TAP SET
References
giss cutline:
885095
rubix:
215A7490
ean:
3660338384004
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885095 HSS TAP SET M7.0 X 1.0
• General purpose metric coarse tap sets
• Standard ISO 529. Straight Flute
• Set of 3 taps comprising of 1 each taper, second and plug
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
Number of elements
3
Total length
66
mm
Drilling diameter
6
mm
Tail diameter
7.1
mm
Square drive adapter
5.6
mm
Threading diameter
7
mm
Thread depth
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.49
excl. VAT
/
Each
£
49.79
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00857 008.000 HAND TAPS 9008570080000
FACOM 227.S6X100T2 COBALT M6 TAP THREADING TAP, 66 MM LENGTH
DORMER E100M5NO8 TAP M5 X 0.80 MM 5974642
DORMER E5473/8NO7 TAP 3/8 INCH X 19 5976419
DORMER E5153/8NO3 TAP 3/8 INCH X 16 5977190
GUHRING 00861 004.000 HAND TAP SET HSS 3 PARTS THROUGH M4 RH 352
DORMER E5153/4NO1 TAP 3/4 INCH X 10 5977159
CUTLINE 885408 HSS TAP SET BSF 3/8X20
CUTLINE 885093 HSS TAP SET M5.0 X 0.8
DORMER E51512-24NO2 TAP NO.12 X 24 5977099
ROEBUCK HSS TAP SET M5.0 X 0.8
DORMER E5159/16NO6 TAP 9/16 X 12 5976924
DORMER E5157/8NO1 TAP 7/8 INCH X 9 5976879
DORMER E5313/16NO1 TAP 3/16 INCH X 24 5977304
DORMER E51510-24NO1 TAP NO.10 X 24 5977077