CUTLINE 885233 HSS TAP SET M8.0 X 1.0 FINE

CUTLINE HSS TAP SETS

See technical information

References

GISS Cutline:885233
Rubix:215A7624
EAN:3660338385346
brand logo

Technical specifications

Number of elements3
See all Specifications

Product details : CUTLINE 885233 HSS TAP SET M8.0 X 1.0 FINE



• General purpose metric fine tap sets
• Standard ISO 529. Straight Flute
• Set of 3 taps comprising of 1 each taper, second and plug
• Right hand cutting

Technical specifications


Attributes
Number of elements3
Threadingm8x1
Body materialhss
£ 38.60 excl. VAT
/ Each
£ 46.32 incl. VAT
  • In stock: Next day delivery