GUHRING 00857 012.000 HAND TAPS 9008570120000

Set of 3 hand taps series 857

See technical information
References
Gühring:857 12.000
Rubix:345A1502
Manufacturer :9008570120000
EAN:4031093258050
brand logo
Technical specifications
Number of elements3
See all Specifications

Product details : GUHRING 00857 012.000 HAND TAPS 9008570120000


Set of 3 HSSE nitrided hand taps series 857

Technical specifications


Attributes
Number of elements3
Total length75 mm
Toleranceiso2/6h
Threading diameter12 mm
Thread depth24 mm
Show UNSPSC/ECL@SS
£ 133.10 excl. VAT
/ Each
£ 159.72 incl. VAT
  • Usually arrives within 14 working days