References
Schneider Electric:XCSE7312
Rubix:153A4287
EAN:3389110719581




Documents
Product details : SCHNEIDER 2N/C1N/OSOL LCKG24V XCSE7312
Safety position switch type XCS-E with function monitored guard locking and unlocking Metal-electromagnetic, IP 67 with function display. Cable entry M2 + NC auxiliary contacts NC + S Version: 24 V AC or 24 V DC
Strengths
Key operated lock to allow authorised override of solenoid (key supplied)2 LED indicators (orange/guard open, green/guard closed, key in locked position)Heavy duty metal compact style to IP67Turret heads can be rotated through 360° in 90 steps8 actuator entries and 1 tapped entryContact rating 24 Vac/6 A; 110 Vac/3 A; 230 Vac/2 A; 24 Vdc/0.5 A for 1000000 operations20N minimum operating force for positive openingProductivity is increased due to the third contact dedicated to diagnostics
Applications
IndustrialMarine IndustryAutomotive
Technical specifications
Attributes
| Type | xcse solenoid interlock switch |
|---|---|
| Min. temperature | -25 °C |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 476.46 excl. VAT
/ Each
£ 571.75 incl. VAT
- Delivery usually within ( 21 ) days