References
SMC:D-F79FL
Rubix:2607530
EAN:3618035637251

Documents
Product details : SMC D-F79FL AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJ2, CDVJ3, CDVJ5, CDQ2, CDXW, CDY1S, CY1L, RSDQ, MDU, CXT, CE1, MK, MK2.
Lead Wire Length: L (3 m)
•Application Load: IC circuit/Relay/PLC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJ2, CDVJ3, CDVJ5, CDQ2, CDXW, CDY1S, CY1L, RSDQ, MDU, CXT, CE1, MK, MK2.
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type | solid state auto switch |
| Execution | d |
| Min. tension | 28 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 28 V |
Show UNSPSC/ECL@SS
£ 61.28 excl. VAT
/ Each
£ 73.54 incl. VAT
- Delivery usually within ( 4 ) days