References
SMC:D-M9BL
Rubix:120A0499
Manufacturer :D-M9BL
EAN:3618035635257

Documents
Product details : SMC D-M9BL AUTO-SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 40mA.
Model: M9B (2-wire)
Lead Wire Length: L (3 m)
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 40mA.
Model: M9B (2-wire)
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x5x4 mm |
|---|---|
| Logistic Weight | 36 g |
| Type | auto-switch |
| Execution | d |
| Min. tension | 24 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 34.54 excl. VAT
/ Each
£ 41.45 incl. VAT
- In stock: Next day delivery