SMC D-M9BVL AUTO-SWITCH


D-RxK Amplifier

References
smc:D-M9BVL
rubix:119A8557
brand logo
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-M
Min. tension10 V
See all Specifications

Product details : SMC D-M9BVL AUTO-SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 40mA.

Model: M9BV (2-wire)
Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x18x5 mm
Logistic Weight30 g
TypeAuto Switch
ExecutionD-M
Min. tension10 V
Max. tension28 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 44.89 excl. VAT
/ Each
£ 53.87 incl. VAT
  • Delivery usually within ( 4 ) days