References
SMC:D-F8BL
Rubix:119A7073
Manufacturer :D-F8BL
EAN:3618035636766

Documents
Product details : SMC D-F8BL AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 2.5 to 80mA.
Model: F8B (2-wire)
Lead Wire Length: L (3 m)
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 2.5 to 80mA.
Model: F8B (2-wire)
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Type | 2-wire |
| Execution | perpendicular |
| Min. tension | 24 V |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 51.05 excl. VAT
/ Each
£ 61.26 incl. VAT
- Delivery usually within ( 4 ) days