References
Dormer:D76363.0X1.6
Rubix:1074916
EAN:7320760078426



Product details : DORMER HSS CUTTER 63.0X1.6 D76363.0X1.6
Technical specifications
Attributes
| Diameter | 63 mm |
|---|---|
| Tail diameter | 63 mm |
| Number of teeth | 32 |
| Cutting material | hss-e |
| Cutting angle | 15 ° |
Show UNSPSC/ECL@SS
£ 263.90 excl. VAT
/ Each
£ 316.68 incl. VAT
- Usually arrives within 14 working days
