References
Sandvik Coromant:C2R-BR25-LJ25DF1
Rubix:320A0715
Manufacturer :8446720
EAN:7323227578859

Product details : SANDVIK C2R-BR25-LJ25DF1 COROCUT Q-CUT BLADES/ADAPTER 8446720
CoroCut® 2, blade for parting
Technical specifications
Attributes
| Blade height | 31.9 mm |
|---|---|
| Length | 150 mm |
| Blade thickness | 25 mm |
| Type | corocut® 2 parting blade (left-hand) |
| Number of teeth | 2 |
| Cutting width | 8.325 mm |
Show UNSPSC/ECL@SS
£ 199.80 excl. VAT
/ Each
£ 239.76 incl. VAT
- Usually arrives within 14 working days
