References
GISS Cutline:867422
Rubix:867422
EAN:3660338214110
Documents
Product details : CUTLINE LTGC 4-32 PARTING BLADE 867422
Ltgc parting blade
Technical specifications
Attributes
| Blade height | 32 mm |
|---|---|
| Length | 150 mm |
| Blade thickness | 4 mm |
Show UNSPSC/ECL@SS
£ 88.42 excl. VAT
/ Each
£ 106.10 incl. VAT
- In stock: Next day delivery

