References
Draper:99789
Rubix:382A9526
Manufacturer :99789
EAN:5059482001062

Product details : DRAPER 99789 125MM TURBO DIAMOND BLADE
Hardened and tempered diamond blade with continuous turbo rim for a fast cut and smooth finish. For use on granite, marble and stone. Suitable for dry and wet cutting, with optimum results when used wet. Compatible with most angle grinders with a 22.23mm bore.
Technical specifications
Attributes
| Blade height | 10 mm |
|---|---|
| Length | 125 mm |
| Blade thickness | 2.1 mm |
| Type | turbo diamond blade |
| Material | hardened steel |
| Cutting width | 2.1 mm |
Show UNSPSC/ECL@SS
£ 4.49 excl. VAT
/ Each
£ 5.39 incl. VAT
- Delivery usually within ( 7 ) days
