• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • External tools(4,805)
  • Internal tools(1,105)
  • Turning tool tips(16,622)
  • Turning tools(21)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET WCMX 040208E-46:D8330 Drilling inserts

PRAMET WCMX 040208E-46:D8330 Drilling inserts

Cutting Insert

See technical information
References
Pramet:WCMX 040208E-46:D8330
Rubix:2531373
Manufacturer :WCMX040208E46D8330
brand logo
brand logo
Technical specifications
Nuance/shaded8330
See all Specifications

Product details : PRAMET WCMX 040208E-46:D8330 Drilling inserts


Technical specifications


Attributes
Nuance/shaded8330
Radius0.8 mm
Show UNSPSC/ECL@SS
£ 11.37 excl. VAT
/ Each
£ 13.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK CNMG120412-WMX3210 T-MAX P TURNING 5724884WALTER CNMG160616-MK5 WKK20S TURNING INSERTS (NEGATIVE) 6144817KENNAMETAL CCGT09T300E62 SP4019 TURNING INSERT- POSICUT GROUND 5659834MITSUBCARB NP-DCGW070202GS2 BC8105 INSERT TURNING POSITIVE 90041365MITSUBCARB SNMG120408-MP MP3025 INSERT TURNING COATED CERMET 90031066MITSUBCARB WNMG080412-MS VP05RT INSERT TURNING COATED NEG 90034637KENNAMETAL CPMT09T304FP KCU25 ANSI/ISO TURNING INSERT CP.. 3769427WALTER WNMG080412-MU5 WPP20G TURNING INSERTS (NEGATIVE) 8115918SANDVIK VCEX 11 03 00L-F 1020 5755910MITSUBCARB DCGT070202L-F NX2525 INSERT TURNING CERMET 90025049SANDVIK TNMA160416-KR3225 T-MAX P TURNING 6868605TCMW110204H13A-SVIK T-MAX U INSERTPRAMET TNMG 160404E-FM:T9325 NEGATIVE TURNING INSERT 6754105SANDVIK SNMG150616-PR4425 T-MAX P TURNING INVEIO 7860756SANDVIK WNMA 08 04 08-KR 3210 5756292
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap