References
Dormer:F1203/8
Rubix:1069650
EAN:7320760104392



Product details : DORMER F1203/8 GUN NOSED DIE 3/8 INCH X 16 5977837
HSS Cutting plate for UNC thread ISO 2568 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
FILIERE 3/8 UNC F120 30 2A HSS
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | 3/8-16 unc |
|---|---|
| Cage diameter | 30 mm |
| Thread | 9.53 mm |
| Body material | hss |
| Die-stock type | full-round die with pre-cut (gun-nosed) |
| Diameter | 30 mm |
| Threading diameter | 9.53 mm |
| No. of threads per inch | 16 |
| Cage thickness | 11 mm |
| Tolerance | 2a |
| Type | cutting plate |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 73.81 excl. VAT
/ Each
£ 88.57 incl. VAT
- Usually arrives within 14 working days
