CUTLINE 885666 HSS SPLIT DIE BSF 5/8 (1.1/2)
CUTLINE 885659 HSS SPLIT DIE BSF 3/16 (13/16)
See technical informationReferences
GISS Cutline:885666
Rubix:215A8031
EAN:3660338389399

Product details : CUTLINE 885666 HSS SPLIT DIE BSF 5/8 (1.1/2)
• HSS BSF split die
Technical specifications
Attributes
| Threading | bsf 5/8 |
|---|---|
| Cage diameter | 38.1 mm |
| Thread | 15.875 mm |
| Body material | hss |
| Die-stock type | adjustable split round |
| Diameter | 38.1 mm |
| Threading diameter | 15.875 mm |
| No. of threads per inch | 14 |
| Type | split round die |
Show UNSPSC/ECL@SS
£ 46.10 excl. VAT
/ Each
£ 55.32 incl. VAT
- In stock: Next day delivery
