References
SMC:CXSJL6-30
Rubix:393A2256
Manufacturer :CXSJL6-30
EAN:3618035661294

Documents
Product details : SMC CXSJL6-30 DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Strengths
•Dual Rod Cylinder with Slide Bearing
Variety of Switches and a variety of Lead Wir Lengths
Variety of Switches and a variety of Lead Wir Lengths
Technical specifications
Attributes
| Cylinder diameter | 6 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | compact |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 262.73 excl. VAT
/ Each
£ 315.28 incl. VAT
- Usually arrives within 14 working days