LOCTITE 431 SURFACE INSENSITIVE HIGH VISCOSITY 20G 1920913

Loctite Surface Insensitive High Viscosity Adhesive

See technical informationSee documents
References
Loctite:431
Rubix:300009
Manufacturer :261800
EAN:5010266008202
brand logo
Technical specifications
Documents

Product details : LOCTITE 431 SURFACE INSENSITIVE HIGH VISCOSITY 20G 1920913


LOCTITE® 431 is a transparent, colorless, medium viscosity, general purpose, ethyl-based instant adhesive. Suitable for metals, rubbers, plastic and also suitable for polyolefins in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. It has a fixture time of 5 - 10 secs and is well suited to porous and/or acidic surfaces.

Strengths

•Excellent Adhesion To Most Substrates
Cures Very Quickly When Confined Between Two Surfaces
Ideal For Bonding Small To Medium-Size Parts
Well Suited To Porous And/Or Acidic Surfaces
Medium Viscosity
Solvent-Free

Applications

Bonding

Technical specifications


Attributes
Weight20 g
Colourcolourless
Show UNSPSC/ECL@SS
£ 31.64 excl. VAT
/ Each
£ 37.97 incl. VAT
  • In stock: Next day delivery