SPARTEX 854234 CYANOACRYLATE ADHESIVE 3G BLISTER PACK 3G
Cyano - u instant cyanoacrylate glue
See technical informationSee documentsReferences
Spartex:854234
Rubix:217A3669
EAN:3660338100697





Documents
Product details : SPARTEX 854234 CYANOACRYLATE ADHESIVE 3G BLISTER PACK 3G
Triple distillation, high stability, containing a setting accelerator.
.
Applications: Universal instant-grip glue. .
For gluing of metals, rubber, wood, paper, cardboard, leather, ceramics and all plastics (except PP/PE/SILICONE) .
Color: Colorless .
Characteristics: .
Viscosity: 45 to 65 mPa.s .
Permissible temperature after polymerization: -55°C to +95°C .
Setting time: instantaneous even on acid surfaces such as paper, wood, cardboard, leather, metal, rubber, rubber... .
Tensile strength on NBR: 65 N/cm² .
Shear resistance on steel: 11-20 N/mm² .
2 Types of Packaging: .
Pipette 3g in bulk cardboard per unit .
Pipette 3g in blister pack per unit .
Open nozzle, ready to use (no need to drill, .
or use cutter) .
This pipette allows the use of the 3g. .
German made.
Applications: Universal instant-grip glue. .
For gluing of metals, rubber, wood, paper, cardboard, leather, ceramics and all plastics (except PP/PE/SILICONE) .
Color: Colorless .
Characteristics: .
Viscosity: 45 to 65 mPa.s .
Permissible temperature after polymerization: -55°C to +95°C .
Setting time: instantaneous even on acid surfaces such as paper, wood, cardboard, leather, metal, rubber, rubber... .
Tensile strength on NBR: 65 N/cm² .
Shear resistance on steel: 11-20 N/mm² .
2 Types of Packaging: .
Pipette 3g in bulk cardboard per unit .
Pipette 3g in blister pack per unit .
Open nozzle, ready to use (no need to drill, .
or use cutter) .
This pipette allows the use of the 3g. .
German made.
Strengths
Extra flexible pipette with an anti-clogging and anti-drip needle cap for precise glue application
Technical specifications
Attributes
| Weight | 3 g |
|---|---|
| Min. temperature | -55 °C |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 4.29 excl. VAT
/ Each
£ 5.15 incl. VAT
- In stock: Next day delivery
