LOCTITE 435 CLEAR TOUGHENED INSTANT ADHESIVE 500G 872303
Loctite Superglue
See technical informationSee documentsReferences
Loctite:435
Rubix:127A1469
Manufacturer :1688365
EAN:5010266413013



Documents
Product details : LOCTITE 435 CLEAR TOUGHENED INSTANT ADHESIVE 500G 872303
LOCTITE 435 is a colourless, toughened, ethyl-based instant adhesive. It has a fixture time of 10 - 20 secs. It has high resistance to impact and shock loads, high peel strength and is suitable for bonding plastics, rubber, metals, porous and absorbent substrates and acidic surfaces. Good resistance in humid environments
Strengths
Cures very quickly when confined between two surfaces
Ideal for bonding small to medium-size parts
Excellent adhesion to most substrates
Suitable for plastics, rubbers and metals
Well suited to porous and/or acidic surfaces
Fixture time of 10 - 20 secs
Solvent-free
Toughened, clear
Ideal for bonding small to medium-size parts
Excellent adhesion to most substrates
Suitable for plastics, rubbers and metals
Well suited to porous and/or acidic surfaces
Fixture time of 10 - 20 secs
Solvent-free
Toughened, clear
Applications
Ideal for bonding small to medium-size parts
Technical specifications
Attributes
| Weight | 20 g |
|---|---|
| Min. temperature | -40 °C |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 547.67 excl. VAT
/ Each
£ 657.20 incl. VAT
- Usually arrives within 14 working days