LOCTITE 422 ETHYL HIGH VISCOSITY 50G 232673
Ethyl monomers Stand
See technical informationSee documentsReferences
Loctite:422
Rubix:80221988
Manufacturer :232673
EAN:4100630278230

Documents
Product details : LOCTITE 422 ETHYL HIGH VISCOSITY 50G 232673
LOCTITE 422 is a colourless, transparent, ethyl-based general purpose instant adhesive which has a high viscosity. Suitable for metals, rubbers and plastic. It also suitable for polyolefines in combination with Primer LOCTITE 770 or LOCTITE 7239. It has a fixture time of 20 - 40 sec.
Strengths
cures very quickly when confined between two surfaces
ideal for bonding small to medium-size parts
excellent adhesion to most substrates
suitable for metals, rubbers and plastics
fixture time of 20 - 40 secsSans solvant
high viscosity
Applications
Colourless, transparent, ethyl-based, general purpose instant adhesive - High viscosity.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 24,300x35x114 mm |
|---|---|
| Weight | 50 g |
| Min. temperature | -40 °C |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 77.85 excl. VAT
/ Each
£ 93.42 incl. VAT
- In stock: Next day delivery