References
Loctite:416
Rubix:4512378
Manufacturer :1920919
EAN:5010266008004

Documents
Product details : LOCTITE 416 ETHYL HIGH VISCOSITY 20G 1920919
LOCTITE 416 is a transparent, colourless, high viscosity, general purpose ethyl-based instant adhesive. Suitable for metals, rubbers and plastic, it is also suitable for polyolefin in combination with Primer LOCTITE SF 770 or LOCTITE SF 7239. It has a fixture time of 20 - 40 secs
Strengths
Cures very quickly when confined between two surfaces
Ideal for bonding small to medium-size parts
Excellent adhesion to most substrates
Suitable for plastics, rubbers and metals
Fixture time of 20 - 40 secs
Solvent-free
High viscosity
Ideal for bonding small to medium-size parts
Excellent adhesion to most substrates
Suitable for plastics, rubbers and metals
Fixture time of 20 - 40 secs
Solvent-free
High viscosity
Applications
Ideal for bonding small to medium-size parts
Suitable for metals, rubbers and plastics
Suitable for metals, rubbers and plastics
Technical specifications
Attributes
| Weight | 0.02 g |
|---|---|
| Min. temperature | -40 °C |
| Drying time | 0.67 min |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 34.51 excl. VAT
/ Each
£ 41.41 incl. VAT
- Usually arrives within 14 working days