LOCTITE 4105 BLACK RUBBER TOUGHENED 20G 1922278
Loctite Superglue
See technical informationSee documentsReferences
Loctite:4105
Rubix:80114111
Manufacturer :231970
EAN:5010266011288

Documents
Product details : LOCTITE 4105 BLACK RUBBER TOUGHENED 20G 1922278
LOCTITE 4105 KIT consists of 2-parts: an opaque, black, rubber-toughened ethyl cyanoacrylate adhesive and an n-heptane-solvent based amine activator. It has increased flexibility and peel strength along with enhanced resistance to shock
Strengths
High viscosity
Rubber-toughened
Increased flexibility and peel strength
Enhanced resistance to shock
Rubber-toughened
Increased flexibility and peel strength
Enhanced resistance to shock
Applications
Mounting large electrical components
Bonding circuit box covers
Fixing rubber cable housings
Strain relief of large components
Bonding circuit box covers
Fixing rubber cable housings
Strain relief of large components
Technical specifications
Attributes
| Weight | 500 g |
|---|---|
| Min. temperature | 2 °C |
| Colour | black |
Show UNSPSC/ECL@SS
£ 37.17 excl. VAT
/ Each
£ 44.60 incl. VAT
- Usually arrives within 14 working days