FESTO 556586 SWIVEL/LINEAR UNIT DSL-16-25-270-CC-A-S20-&
Swivel/linear unit DSL
See technical informationSee documentsReferences
Festo:DSL-16-25-270-CC-A-S20-KF-B
Rubix:110A2837
Manufacturer :556586
EAN:4052568201364

Documents
Product details : FESTO 556586 SWIVEL/LINEAR UNIT DSL-16-25-270-CC-A-S20-&
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
- Rotary and linear motion can be controlled individually or simultaneously
- High repetition accuracy
- With plain or recirculating ball bearing guide
- Through piston rod
Technical specifications
Attributes
| Logistic Weight | 960 g |
|---|---|
| Type | swivel actuator unit |
| Cylinder stroke | 25 mm |
| Max. service pressure | 8 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,747.54 excl. VAT
/ Each
£ 2,097.05 incl. VAT
- Delivery usually within ( 16 ) days