References
Festo:DWA-50-50-Y
Rubix:390A8911
Manufacturer :549543
EAN:4052568190613

Documents
Product details : FESTO 549543 HINGE CYLINDER
Hinge cylinder DWA-50-50-Y Stroke=50 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1432 g |
|---|---|
| Type | dwa-50-50-y hinge cylinder |
Show UNSPSC/ECL@SS
£ 146.66 excl. VAT
/ Each
£ 175.99 incl. VAT
- Delivery date on request
Contact a branch