Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 547586 SEMI-ROTARY DRIVE DSM-40-270-P-A-B
FESTO 547586 SEMI-ROTARY DRIVE DSM-40-270-P-A-B
Semi-rotary drive DSM
References
festo:
DSM-40-270-P-A-B
rubix:
106A9593
manufacturer :
547586
ean:
4052568189051
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 547586 SEMI-ROTARY DRIVE DSM-40-270-P-A-B
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
200
x
150
x
155
mm
Logistic Weight
2935
g
Type
Rotary Actuator
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
619.09
excl. VAT
/
Each
£
742.91
incl. VAT
Delivery usually within (
2
) days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 1845708 SEMI-ROTARY DRIVE DRVS-8-90-P
FESTO 556439 SWIVEL/LINEAR UNIT
FESTO 549577 HINGE CYLINDER
FESTO 1845710 SEMI-ROTARY DRIVE DRVS-12-90-P
AVENTICS R412000376
FESTO 8078837 MINI SLIDE DGST-8-50-E1A
FESTO 8078847 MINI SLIDE DGST-12-20-E1A
FESTO 2536486 SEMI-ROTARY DRIVE
FESTO 1503269 SEMI-ROTARY DRIVE DRRD-40-180-FH-PA
AVENTICS R412000383
SMC CRBU2W30-270SZ ROTARY ACTUATOR
FESTO 565767 HINGE CYLINDER
AVENTICS R412000410
FESTO 556661 SWIVEL/LINEAR UNIT
SMC CDRB1BW50-90D-XF ROTARY ACTUATOR