References
Festo:DWA-63-100-Y
Rubix:390A8923
Manufacturer :549565
EAN:4052568190835

Documents
Product details : FESTO 549565 HINGE CYLINDER
Hinge cylinder DWA-63-100-Y Stroke=100 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1875 g |
|---|---|
| Type | dwa-63-100-y hinge cylinder |
Show UNSPSC/ECL@SS
£ 166.47 excl. VAT
/ Each
£ 199.76 incl. VAT
- Delivery date on request
Contact a branch