References
Festo:DWB-50-100-Y-A-G
Rubix:390A8957
Manufacturer :565738
EAN:4052568212810

Documents
Product details : FESTO 565738 HINGE CYLINDER
Hinge cylinder DWB-50-100-Y-A-G Stroke=100 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1656,8 g |
|---|---|
| Type | dwb-50-100-y-a-g hinge cylinder |
Show UNSPSC/ECL@SS
£ 163.86 excl. VAT
/ Each
£ 196.63 incl. VAT
- Delivery usually within ( 10 ) days