References
Festo:ERMO-32-ST-E
Rubix:391A1912
Manufacturer :3008528
EAN:4052568268084

Documents
Product details : FESTO 3008528 ROTARY DRIVE
Rotary drive ERMO-32-ST-E With stepper motor, integrated gear unit and measuring unit encoder. Size=32, Design structure=(* ?Electromechanical rotary drive, * With integrated gearing), Assembly Position=Any, Mounting type=with internal (female) thread, Rotation angle=Endless
Technical specifications
Attributes
| Type | rotary actuator |
|---|---|
| Application | rotating and positioning of parts;simple rotary indexing table applications;multi-axis applications |
| Fixation centre-to-centre distance | 85 mm |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 1,096.81 excl. VAT
/ Each
£ 1,316.17 incl. VAT
- Delivery usually within ( 2 ) days