References
Festo:DWC-50-75-Y-G
Rubix:390A9041
Manufacturer :572342
EAN:4052568218317

Documents
Product details : FESTO 572342 HINGE CYLINDER
Hinge cylinder DWC-50-75-Y-G Stroke=75 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1560 g |
|---|---|
| Type | dwc-50-75-y-g hinge cylinder |
Show UNSPSC/ECL@SS
£ 148.66 excl. VAT
/ Each
£ 178.39 incl. VAT
- Delivery usually within ( 10 ) days