References
Festo:DWC-63-100-Y-A-G
Rubix:390A9046
Manufacturer :572363
EAN:4052568218522

Documents
Product details : FESTO 572363 HINGE CYLINDER
Hinge cylinder DWC-63-100-Y-A-G Stroke=100 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1953 g |
|---|---|
| Type | dwc-63-100-y-a-g hinge cylinder |
Show UNSPSC/ECL@SS
£ 179.38 excl. VAT
/ Each
£ 215.26 incl. VAT
- Delivery usually within ( 10 ) days