SMC C95NDB100-100 VDMA TIE ROD CYLINDER (100)
Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95
See technical informationReferences
SMC:C95NDB100-100
Rubix:133A5759
EAN:3618030945016

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | mounting: standard |
Product details : SMC C95NDB100-100 VDMA TIE ROD CYLINDER (100)
The C95 Series meets ISO standards, is interchangeable VDMA24562 and employs tie-rod construction. In addition to the standard dampers and carrier belt, the C95 Series employs a "compensating" damping seal design that greatly improves operation. SMC's exclusive "figure 8" seal ensures long service life.
Technical specifications
Attributes
| Logistic Weight | 5360 g |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 100 mm |
| Type | mounting: standard |
Show UNSPSC/ECL@SS
£ 968.41 excl. VAT
/ Each
£ 1,162.09 incl. VAT
- Delivery usually within ( 6 ) days