References
Aventics:R480153304
Rubix:273A4838
Manufacturer :R480153304
EAN:3666750043666

Product details : AVENTICS R480153304
Profile cylinder ISO 15552, Series PRA
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 165.14 excl. VAT
/ Each
£ 198.17 incl. VAT
- Usually arrives within 14 working days
