Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 350 mm |
Type | mounting: standard |
Logistic Weight | 2960 g |
---|---|
Cylinder diameter | 40 mm |
Cylinder stroke | 350 mm |
Type | mounting: standard |
Inserted rod height | 24 mm |
Delivery usually within ( 7 ) days