References
Aventics:0822123006
Rubix:157A6837
Manufacturer :822123006
EAN:3661475850575


Technical specifications
| Type | profile cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 160 mm |
Product details : AVENTICS BOSCH CYLINDER 0822123006
Double-acting ISO 15552 profiled tube cylinder. PRA series, with magnetic piston.
Strengths
Pneumatic damping, adjustable. Optional ATEX Version.
Technical specifications
Attributes
| Package weight | 2475 g |
|---|---|
| Type | profile cylinder |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 160 mm |
Show UNSPSC/ECL@SS
£ 190.24 excl. VAT
/ Each
£ 228.29 incl. VAT
- Usually arrives within 14 working days