Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1782823 ISO CYLINDER
FESTO 1782823 ISO CYLINDER
Pneumatic standard cylinder Festo
References
festo:
DSBF-C-100-25-PPSA-N3-R
rubix:
390A8276
manufacturer :
1782823
ean:
4052568248109
Technical specifications
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1782823 ISO CYLINDER
Standard cylinder DSBF-C-100-25-PPSA-N3-R Stroke=25 mm, Piston diameter=100 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
4160
g
Cylinder diameter
100
mm
Cylinder stroke
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
338.92
excl. VAT
/
Each
£
406.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC CP96SB80-200 ISO 15552 CYLINDER
FESTO 1780910 ISO CYLINDER
SMC CP96KB100-50C CYLINDER NON-ROTATING
SMC GDM2A-Z5 DIN CONNECTOR FORM A 24VDC WITH INDICATOR LIGHT
PARKER CYLINDER P1A-S020DS-0200
FESTO 1383344 STANDARDS-BASED CYLINDER DSBC-80-500-PPVA-N3
NORGREN PRA/802063/M/200 DOUBLE ACT MAGNET CYLINDER
SMC CD85N12-40-B AIR CYLINDER
SMC CP96NDB80-400CW CYLINDER WITH LOCK DOUBLE ROD
SMC CD85N25-50C-A-XC6A ISO CYLINDER
FESTO 1778440 STANDARDS-BASED CYLINDER DSBF-C-80-500-PPVA-N3-R
SMC C85F16-25-Y01 CYLINDER WITH SPECIAL PISTON
PARKER CYLINDER P1A-S020SS-0025
MECALINE 895884 CYLINDER ISO15552 D63 C50 D M
SMC CP96NDB80-200CW CYLINDER WITH LOCK DOUBLE ROD