References
Festo:DFM-20-40-P-A-GF
Rubix:114A1031
Manufacturer :170843
EAN:4052568139681

Technical specifications
| Type | guided actuator |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : FESTO 170843 GUIDED DRIVE DFM-20-40-P-A-GF
Drive and guide unit in a single housing
Strengths
- Minimal space requirement
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free
Applications
- Clamping
- Lifting
- Stopping
- Lifting
- Stopping
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x85x38 mm |
|---|---|
| Logistic Weight | 1122,1 g |
| Type | guided actuator |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 268.96 excl. VAT
/ Each
£ 322.75 incl. VAT
- In stock: Next day delivery