References
SMC:CDNGBN25-75-D
Rubix:107A5401

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | double-acting cylinder |
Documents
Product details : SMC CDNGBN25-75-D CYLINDER WITH LOCK
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable
Strengths
•Cylinder with lock, CNG series
Double acting, single rod
Cushion: bumper, air cushion
Auto switch capability
Double acting, single rod
Cushion: bumper, air cushion
Auto switch capability
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 75 mm |
| Type | double-acting cylinder |
Show UNSPSC/ECL@SS
£ 353.94 excl. VAT
/ Each
£ 424.73 incl. VAT
- Delivery usually within ( 31 ) days