SMC CG5EA32SR-50 STAINLESS STEEL CYLINDER


Stainless Steel Cylinder

References
smc:CG5EA32SR-50
rubix:111A5828
manufacturer :CG5EA32SR-50
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke50 mm
TypeStainless Steel Cylinder
See all Specifications

Product details : SMC CG5EA32SR-50 STAINLESS STEEL CYLINDER


SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.

Strengths

•CG5 mounting brackets
Type: flange, foot, trunnion bracket;Applicable to all bore sizes

Technical specifications


Attributes
Cylinder diameter32 mm
Cylinder stroke50 mm
TypeStainless Steel Cylinder
Inserted rod height202 mm
Show UNSPSC/ECL@SS
£ 139.44 excl. VAT
/ Each
£ 167.33 incl. VAT
  • Delivery usually within ( 7 ) days