References
IMI Norgren:RM/8016/M/200
Rubix:133A5908
Manufacturer :RM/8016/M/200

Product details : NORGREN RM/8016/M/200 16MM MAGNETIC PISTON CYLINDER
ISO Double Acting Roundline Cylinder with Magnetic Piston. Manufactured to ISO6432 standard they can be interchanged with other manufacturers products built to the same standard. All Norgren products are supplied with a 2 year warranty.
Technical specifications
Attributes
| Type | iso round-tube cylinder, double-acting (magnetic piston) |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 200 mm |
Show UNSPSC/ECL@SS
£ 59.98 excl. VAT
/ Each
£ 71.98 incl. VAT
- Usually arrives within 14 working days
