FESTO 195992 ROUND CYLINDER DSNU-40-50-P-A


Round cylinder, double-acting DSNU

References
festo:DSNU-40-50-P-A
rubix:109A7572
manufacturer :195992
ean:4052568158439
DSNU-40-50-P-A Round cylinder
brand logo
Technical specifications
TypeDSNU Round cylinder
Cylinder diameter40 mm
See all Specifications

Product details : FESTO 195992 ROUND CYLINDER DSNU-40-50-P-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight772,1 g
TypeDSNU Round cylinder
Cylinder diameter40 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 85.98 excl. VAT
/ Each
£ 103.18 incl. VAT
  • Delivery usually within ( 11 ) days