References
IMI Norgren:RM/8020/M/200
Rubix:113A5558
Manufacturer :RM/8020/M/200

Product details : NORGREN RM/8020/M/200 20MM MAGNETIC PISTON CYLINDER
ISO Double Acting Roundline Cylinder with Magnetic Piston. Manufactured to ISO6432 standard they can be interchanged with other manufacturers products built to the same standard. All Norgren products are supplied with a 2 year warranty.
Technical specifications
Attributes
| Type | iso 6432 double-acting round cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 200 mm |
Show UNSPSC/ECL@SS
£ 66.92 excl. VAT
/ Each
£ 80.30 incl. VAT
- Usually arrives within 14 working days
